Shop All Cable Protectors
Justrite
Cable Protector 3-Channel Lineal, Yellow/Black, YJ3-225-Y/B
Mfr # YJ3-225-Y/B
Zoro # G705610204
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 3
- Load Capacity 28420 lb/Axle
- Color Yellow Lid / Black Base
- Max. Cable Dia. 2.125 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # YJ3-225-Y/B
- Zoro # G705610204
- UPC # 812958008973
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2.125 in |
Length | 36 in |
Width | 20 in |
Channel Width | 2.125 |
Height | 3 in |
Details
Number of Channels | 3 |
Load Capacity | 28420 lb/Axle |
Color | Yellow Lid / Black Base |
Connection Style | Dog Bone Connector |
Description
Cable protector 3-channel lineal, yellow/black, yj3-225-y/b features protects cable and hoses up to 2.125" outside dia. the "original" cable protector dog bone connectors to extend to any desired length hinged lid for easy cable placement modular interlocking design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (TR26352RW)
- RACO Three Piece Coupling, 1-11/16" L (1505)
- ANCOR Ancor 22-18 AWG Nylon Single Crimp Butt Connector - 100-Pack (220100)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNT2-HGI)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Checkers Guard Dog5 CH Cable Protector Orange LidBlack Base (GD5X125-O/B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- Justrite Cable Protectors