Shop All Safety Cabinets
Justrite
Cabinet, Steel, 2 Shelves, Red
Mfr # SC29884R
Zoro # G302670403
product price: $2,400.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,400.00
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Drum Capacity 0
- Number of Shelves 2
- Door Opening Height 59 1/4 in
- Door Opening Width 39 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # SC29884R
- Zoro # G302670403
- UPC # 697841101616
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Door Opening Height | 59 1/4 in |
Door Opening Width | 39 3/4 in |
Exterior Width | 43 in |
Exterior Height | 65 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK612TLY2X000100)
- ERB SAFETY Large Polyester Mesh Safety Vest (61240)
- DUNLOP Knee Boots, Size 8, 15" H, Black, Plain, PR (8990400)
- PETRA ROC INC Fire Line Do Not Cross" Barricade Tape, Polyethylene, Yellow Tape/Black Print, 3" x 1000' (BT-FIRE)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894531)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Flammable Safety Cabinet, 17 gal., Red (891721)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FM90YP)
- Justrite Safety Storage