Shop All Cabinet Shelves
Justrite
Cabinet Shelf
Mfr # 24195
Zoro # G7340042
Free Shipping & Returns
$244.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 165 lb
- Color Silver
- Includes (6) Clips
- Material Steel
- Fits Brand Justrite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 24195
- Zoro # G7340042
- UPC # 697841006652
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Depth | 15 in |
Width | 40 in |
Dimensions (WxD) - Shelves | 40 in x 15 in |
Height | 2 in |
Dimensions (WxDxH) - Shelves | 40 in x 15 in x 2 in |
Details
Item | Safety Cabinet Shelf |
Load Capacity | 165 lb |
Color | Silver |
Includes | (6) Clips |
Material | Steel |
Fits Brand | Justrite |
For Use With Mfr. Model Number | 24150 |
Compatible Mfr. Model Number | 24150 |
For Use With Cabinet/Locker Type | Corrosive Cabinets |
Spill Capacity | 0 gal |
For Use With Cabinet/Locker Capacity | 32 gal |
Accessory Type | Shelf |
For Use With Product Type | Cabinet |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 24150, Depth 15 in, For Use With Cabinet/Locker Capacity 32 gal, For Use With Cabinet/Locker Type Corrosive Cabinets, For Use With Product Type Cabinet, Height 2 in, Includes (6) Clips, Load Capacity 165 lb, Material Steel, Spill Capacity 0 gal, Width 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95)
- LITTLE GIANT 24" x 52" Perforated Steel Deck (RDP-2452-3)
- KRUEGER Therma Level Gauge, Tank 30", 2"NPT (H-2-30-S2)
- QUANTUM STORAGE SYSTEMS Slider, 364 Tip Out Bins, Gray (QS-569-56GY)
- JUSTRITE Spill Slope Steel Shelf (29974)
- JUSTRITE Chemical Shelf, Includes 15 Mini Slimline (29904)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, YL (16032A-YL)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- DURHAM MFG Additional Cabinet Shelf, For 1UBJ4-1UBJ9 (FDC-SH-4818-95)
- ZORO SELECT Cabinet Shelf (6-24D)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- Justrite Cabinet Shelves