Shop All Safety Cabinets
Justrite
Cabinet, Flam Sfty 90G Man Yel
Mfr # 899000
Zoro # G302664433
product price: $2,386.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,386.99
Free 30-Day Returns
Key Features
- Capacity 90 gallon
- Width 43 in
- Depth 34 in
- Height 65 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 899000
- Zoro # G302664433
- UPC # 697841000000
- Country of Origin Unknown
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 34 in |
Height | 65 in |
Details
Capacity | 90 gallon |
Color | Yellow |
Number of Shelves | 2 |
Number of Doors | 2 |
Features | Adjustable Shelves |
Material | 18-Gauge Steel |
Door Type | Manual |
Compliance | Complies with NFPA Code 30; FM Approval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 10, 1 PR (11-425)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 11, PR (E011R/11)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, XL, PR (VPN9680XL)
- FALLTECH FallTech® 8204 4' Restraint Lanyard, Single Leg, with 2 Snap Hooks (8204)
- JUSTRITE Corrosive Safety Cabinet, Blue, 65", H (899022)
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow (890500)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- JUSTRITE Justrite Flammable Cabinet With Self Close Double Door 90 Gallon (899020)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- Justrite Safety Storage