Shop All Safety Cabinets
Justrite
Cabinet, Flam Pigy 17G, Mn Yel
Mfr # 891700
Zoro # G602665864
product price: $1,197.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,197.99
Free 30-Day Returns
Key Features
- Capacity 17 gallon
- Width 43 in
- Depth 18 in
- Height 24 in
- Features Adjustable Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 891700
- Zoro # G602665864
- UPC # 697841000000
- Country of Origin Unknown
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 24 in |
Exterior Depth | 18 in |
Exterior Height | 24 in |
Exterior Width | 43 in |
Details
Capacity | 17 gallon |
Features | Adjustable Shelves |
Door Type | Manual |
Number of Doors | 2 |
Material | 18-Gauge Steel |
Standards | Complies with NFPA Code 30; FM Approval |
Color | Yellow |
Number of Shelves | 1 |
Compliance | Complies with NFPA Code 30; FM Approval |
Storage Capacity | 17 gal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Universal, Yellow (KIT2500)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1003)
- CONDOR High Visibility Vest, Yellow/Green, L (53YN95)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893020)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- JAMCO Cabinet, 45 gal., Flammable, 18 x 65 x 43 (BM45YP)
- Justrite Safety Cabinets