Shop All Safety Cabinets
Justrite
Cabinet, Flam Cmp 15G, Man Yel
Mfr # 891500
Zoro # G302665713
product price: $1,087.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,087.99
Free 30-Day Returns
Key Features
- Capacity 15 gallon
- Width 23.25 in
- Depth 18 in
- Height 44 in
- Features Adjustable Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 891500
- Zoro # G302665713
- UPC # 697841000000
- Country of Origin Unknown
- Category Safety Cabinets
Dimensions
Width | 23.25 in |
Depth | 18 in |
Height | 44 in |
Exterior Depth | 18 in |
Exterior Width | 23.25 in |
Exterior Height | 44 in |
Details
Capacity | 15 gallon |
Features | Adjustable Shelves |
Door Type | Manual |
Standards | Complies with NFPA Code 30; FM Approval |
Number of Doors | 1 |
Number of Shelves | 1 |
Color | Yellow |
Material | 18-Gauge Steel |
Compliance | Complies with NFPA Code 30; FM Approval |
Storage Capacity | 15 gal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT AH0202 M Flc 2in1 Hat (A202-DKB)
- ZORO SELECT Reflective Driveway Marker, Blue, PK12 (DMD80048B)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWHXL0025NF)
- KEEN 6-Inch Work Boot, EE, Brown (1021467)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894580)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (BJ60YP)
- Justrite Safety Cabinets