Shop All Safety Cabinets
Justrite
Cabinet, Flam 30G/44 inH Man Yel
Mfr # 893000
Zoro # G602675481
product price: $1,311.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,311.99
Free 30-Day Returns
Key Features
- Capacity 30 gallon
- Width 43 in
- Depth 18 in
- Height 44 in
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 893000
- Zoro # G602675481
- UPC # 697841000000
- Country of Origin Unknown
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 44 in |
Exterior Depth | 18 in |
Exterior Height | 44 in |
Exterior Width | 43 in |
Details
Capacity | 30 gallon |
Number of Doors | 2 |
Color | Yellow |
Standards | Complies with NFPA Code 30; FM Approval |
Features | Adjustable Shelves |
Door Type | Manual |
Material | 18-Gauge Steel |
Number of Shelves | 1 |
Compliance | Complies with NFPA Code 30; FM Approval |
Storage Capacity | 30 gal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10x7 In., English (U1-1029-RD_10X7)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40038)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- BRADY Thermal Transfer Label, Yellow/Translucent, Labels/Roll: 100 (PTL-23-427-YL)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Double Door, 44 Gallon, 34Wx18Dx65H (298672)
- Justrite Safety Storage