Shop All Safety Cabinets
Justrite
Cabinet, Flam 30G/35 inH Man Yel
Mfr # 893300
Zoro # G102675738
product price: $1,633.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,633.99
Free 30-Day Returns
Key Features
- Features Adjustable Shelves
- Number of Shelves 1
- Color Yellow
- Material 18-Gauge Steel
- Standards Complies with NFPA Code 30; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 893300
- Zoro # G102675738
- UPC # 697841000000
- Country of Origin Unknown
- Category Safety Cabinets
Dimensions
Exterior Depth | 24 in |
Exterior Height | 35 in |
Exterior Width | 36 in |
Details
Features | Adjustable Shelves |
Number of Shelves | 1 |
Color | Yellow |
Material | 18-Gauge Steel |
Standards | Complies with NFPA Code 30; FM Approval |
Door Type | Manual |
Number of Doors | 2 |
Storage Capacity | 30 gal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274C)
- CORDOVA Glove, Multi-Color, Cotton/Poly, PK12 (3115L)
- JAMCO Cabinet, 45 gal., Flammable, 18 x 65 x 43 (BM45YP)
- THINK SAFE First Voice CPR/AED Poster Set, 11in X 17in, 2/Pack (POSTER - 2)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- Justrite Safety Storage