Shop All Safety Cabinet Accessories
Justrite
Cabinet Cylinder, 5 In. W, 5 In. D
Mfr # 25919
Zoro # G7466645
product price: $54.51
/ea
$54.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Replacement Cylinder
- Material Steel
- Width 5 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 25919
- Zoro # G7466645
- UPC # 697841008281
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 5 in |
Height | 14 in |
Depth | 5 in |
Fits Cabinet Size | All Self-Closing |
Dimensions (WxD) - Hardware | 5 in x 5 in |
Dimensions (WxDxH) - Hardware | 5 in x 5 in x 14 in |
Details
Item | Replacement Cylinder |
Color | Silver |
Accessory Type | Replacement Cylinder |
Material | Steel |
Spill Capacity | 0 gal |
Standards | IFC, NFPA 1, NFPA 30, OSHA |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Type | Justrite Self-Close Safety Cabinets |
Description
Replacement Cylinder, Accessory Type Replacement Cylinder, Color Silver, Depth 5 in, For Use With Cabinet/Locker Type Justrite Self-Close Safety Cabinets, For Use With Product Type Cabinet, Height 14 in, Material Steel, Spill Capacity 0 gal, Standards IFC, NFPA 1, NFPA 30, OSHA, Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS MULTI WRAP, MULTICAM (212-008)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (120866)
- EDGE EYEWEAR Eyewear Zorge G2 Safety Glasses Clear Lens Black Frame 1 pc (DZ111-2.0-G2)
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray (300GCX-024)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JAMCO Extra Shelf, Safety Cabinet, 43x34 (GS343S)
- Justrite Safety Cabinet Accessories