Shop All Safety Cabinet Accessories
Justrite
Cabinet Cover, 33-1/2 In. W, 34 In. D
Mfr # 25989
Zoro # G7005363
product price: $897.00
/ea
Free Shipping & Returns
$897.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 33 1/2 in
- Depth 34 in
- For Use With 55, 60 gal Cabinets
- Height 16 in
- Includes Industrial Strength Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 25989
- Zoro # G7005363
- UPC # 697841074873
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 33 1/2 in |
Depth | 34 in |
Height | 16 in |
Fits Cabinet Size | 55 gal Vertical Drum, 60 gal Vertical Drum |
Dimensions (WxDxH) - Slope Covers | 33 1/2 in x 34 in x 16 in |
Details
For Use With | 55, 60 gal Cabinets |
Includes | Industrial Strength Tape |
Color | Yellow |
Item | Cabinet Cover |
Load Capacity | 60 lb |
Spill Capacity | 0 gal |
Standards | IFC, NFPA 30, OSHA |
Material | Steel |
Accessory Type | Safety Cabinet Cover |
For Use With Cabinet/Locker Type | Vertical Drum Cabinets |
For Use With Cabinet/Locker Capacity | 55 gal, 60 gal |
For Use With Product Type | Cabinet |
Description
Cabinet Cover, Accessory Type Safety Cabinet Cover, Color Yellow, Depth 34 in, For Use With 55, 60 gal Cabinets, For Use With Cabinet/Locker Capacity 55 gal, 60 gal, For Use With Cabinet/Locker Type Vertical Drum Cabinets, For Use With Product Type Cabinet, Height 16 in, Includes Industrial Strength Tape, Load Capacity 60 lb, Material Steel, Spill Capacity 0 gal, Standards IFC, NFPA 30, OSHA, Width 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (113129)
- CALLOWAY MILLS Natural, Dark Teal, 17 W x 29 L (120781729)
- NMC First Aid Kit Sign, M719RB (M719RB)
- CONDOR Anti-Slip Tape, Very Course, 46 Grit Size, Solid, Black 2 in x 60 ft, 41 mil Thickness, Rubber (GRAN13539)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- EAGLE MFG Self Closing Kit, Steel, 2 In. H, 6 In. W (1978G)
- Justrite Safety Storage