Shop All Safety Cabinet Accessories
Justrite
Cabinet Cover, 30-61/64 in. W
Mfr # 22634
Zoro # G2009071
product price: $102.76
/ea
Free Shipping & Returns
$102.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Accessory Type Base Cover
- For Use With 30 gal Cabinets
- Material Melamine Resin
- Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 22634
- Zoro # G2009071
- UPC # 697841165588
- Country of Origin Germany
- Category Safety Cabinet Accessories
Dimensions
Width | 31 in |
Height | 3 1/2 in |
Depth | 1 1/2 in |
Dimensions (WxDxH) - Hardware | 31 in x 1 1/2 in x 3 1/2 in |
Dimensions (WxD) - Hardware | 31 in x 1 1/2 in |
Details
Item | Cabinet Base Cover |
Color | Yellow |
Accessory Type | Base Cover |
For Use With | 30 gal Cabinets |
Material | Melamine Resin |
Spill Capacity | 0 gal |
Standards | IFC, NFPA 30, OSHA |
For Use With Cabinet/Locker Capacity | 30 gal |
For Use With Cabinet/Locker Type | EN Rated Cabinets |
For Use With Product Type | Cabinet |
Compatible Mfr. Model Number | 22601 |
Description
Cabinet Base Cover, Accessory Type Base Cover, Color Yellow, Compatible Mfr. Model Number 22601, Depth 1 1/2 in, For Use With 30 gal Cabinets, For Use With Cabinet/Locker Capacity 30 gal, For Use With Cabinet/Locker Type EN Rated Cabinets, For Use With Product Type Cabinet, Height 3 1/2 in, Material Melamine Resin, Spill Capacity 0 gal, Standards IFC, NFPA 30, OSHA, Width 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Number Set, Steel, 3/16" (27635)
- TECHNICHE XL Cooling Vest, Blue (6529-BLUEXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (FUG2-02-S)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- JUSTRITE SpillSlope Shelf, 31 In. W, 31 In. D (29952)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Fuse Link Assembly (29988)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ2)
- Justrite Safety Storage