Shop All Safety Cabinet Accessories
Justrite
Cabinet Caster Wheels, 5-33/64 in. W, PR
Mfr # 22638
Zoro # G2009038
product price: $445.30
/pr
Free Shipping & Returns
$445.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Accessory Type Cabinet Mover
- For Use With 30, 45 gal Cabinets
- Material Steel
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 22638
- Zoro # G2009038
- UPC # 697841164086
- Country of Origin Germany
- Category Safety Cabinet Accessories
Dimensions
Width | 5 1/2 in |
Depth | 23 5/8 in |
Height | 3 1/2 in |
Dimensions (WxD) | 5 3/4 in x 23 3/4 in |
Details
Item | Cabinet Mover |
Color | Black |
Accessory Type | Cabinet Mover |
For Use With | 30, 45 gal Cabinets |
Material | Steel |
Load Capacity | 1,010 lb |
Spill Capacity | 0 gal |
Includes | (2) Cabinet Movers |
Standards | IFC, NFPA 30, OSHA |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | 30 gal, 45 gal |
For Use With Cabinet/Locker Type | Safety Cabinets |
Description
Cabinet Mover, Accessory Type Cabinet Mover, Color Black, Depth 23 5/8 in, For Use With 30, 45 gal Cabinets, For Use With Cabinet/Locker Capacity 30 gal, 45 gal, For Use With Cabinet/Locker Type Safety Cabinets, For Use With Product Type Cabinet, Height 3 1/2 in, Includes (2) Cabinet Movers, Load Capacity 1,010 lb, Material Steel, Spill Capacity 0 gal, Standards IFC, NFPA 30, OSHA, Width 5 1/2 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cleaning Fluid Refills, PK9 (14-10029)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, L, PR (VPN9680L)
- MAGID FR White MetaAramidLenzing Blend Balaclava (HDKNFR6)
- BRADY Blank Tag, 2-1/2 x 4 In, Wht, Plstc (87697)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- JUSTRITE Cabinet Rolling Cart, Steel, 43-1/4 In. W (84001)
- Justrite Safety Cabinet Accessories