Shop All Safety Cabinets
Justrite
Cabinet, 31 gal, Flammable, Silver
Mfr # 884824
Zoro # G302670366
product price: $4,100.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,100.00
Free 30-Day Returns
Key Features
- Capacity Cabinet
- Width 48 in
- Depth 21 5/8 in
- Height 35 3/4 in
- Standards Fire Tested and FM-Approved, IFC, NFPA 1, NFPA 30, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 884824
- Zoro # G302670366
- UPC # 697841130975
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 48 in |
Depth | 21 5/8 in |
Height | 35 3/4 in |
Adjustable Height | No |
Overall Height | 35 3/4 in |
Overall Width | 4 ft |
Overall Depth | 21 5/8 in |
Exterior Depth | 21 5/8 in |
Exterior Width | 48 in |
Exterior Height | 35 3/4 in |
Adjustable Height - Maximum | 3 in |
Description
Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking by Order of Fire Marshal Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23628 (A-1218-23628)
- RADIANS Radians Face Shields (V40815-S)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, XXL (TR5PBA-XXL)
- PORTWEST Iona Cotton Coverall, XXXL (C814)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 Gal., Yellow (899080)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow (892210)
- DURHAM MFG Safety Cabinet, Manual Close, 4 gal., Yellow (1004M-50)
- Justrite Safety Cabinets