Shop All Safety Cabinets
Justrite
Cabinet, 23 gal, Flammable, Silver
Mfr # 883624
Zoro # G802670422
product price: $2,700.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,700.00
Free 30-Day Returns
Key Features
- Capacity Cabinet
- Width 36 in
- Depth 21 5/8 in
- Height 35 3/4 in
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 883624
- Zoro # G802670422
- UPC # 697841127807
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 36 in |
Depth | 21 5/8 in |
Height | 35 3/4 in |
Adjustable Height | No |
Overall Height | 35 3/4 in |
Overall Width | 36 in |
Overall Depth | 21 5/8 in |
Exterior Width | 36 in |
Exterior Depth | 21 5/8 in |
Exterior Height | 35 3/4 in |
Adjustable Height - Maximum | 3 in |
Description
Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, 2XL (RWG605XXL)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-7M, PR (8200-7M)
- BRADY DOT Handling Label, 3" Height, 7" Width (60258)
- ERGODYNE Black Evaporative Cooling Bandana, PK24 (6700)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- JUSTRITE Corrosive Safety Cabinet, 22 gal. (892222)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Yellow (8904205)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- DURHAM MFG Safety Cabinet, Manual Close, 16 gal., Yellow (1016M-50)
- Justrite Safety Storage