Shop All Safety Cabinets
Justrite
Cabinet, 23 gal, Flammable, Silver
Mfr # 883604
Zoro # G702670386
product price: $2,400.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,400.00
Free 30-Day Returns
Key Features
- Capacity Cabinet
- Width 36 in
- Depth 21 5/8 in
- Height 35 3/4 in
- Load Capacity 192 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 883604
- Zoro # G702670386
- UPC # 697841130937
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 36 in |
Depth | 21 5/8 in |
Height | 35 3/4 in |
Adjustable Height | No |
Overall Depth | 21 5/8 in |
Overall Height | 35 3/4 in |
Overall Width | 36 in |
Exterior Width | 36 in |
Exterior Depth | 21 5/8 in |
Exterior Height | 35 3/4 in |
Adjustable Height - Maximum | 3 in |
Description
Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Visor (16-675-IR5)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 500 PK, Purple (50601)
- SPILL MAGIC Removable Broom Handle, Brown, 1" L (203BH)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814L)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- JUSTRITE Corrosive Safety Cabinet, 45 gal., Blue (894502)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 60 gal. (1060S-50)
- Justrite Safety Cabinets