Shop All Safety Cabinets
Justrite
Cabinet, 15 gal, Flammable, Yellow
Mfr # 882420
Zoro # G402670457
product price: $2,300.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,300.00
Free 30-Day Returns
Key Features
- Capacity Cabinet
- Width 24 in
- Depth 21 5/8 in
- Height 35 3/4 in
- For Use With Fume Hoods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 882420
- Zoro # G402670457
- UPC # 697841120525
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 24 in |
Depth | 21 5/8 in |
Height | 35 3/4 in |
Adjustable Height | No |
Overall Width | 24 in |
Overall Height | 35 3/4 in |
Overall Depth | 21 5/8 in |
Exterior Width | 24 in |
Exterior Height | 35 3/4 in |
Exterior Depth | 21 5/8 in |
Adjustable Height - Maximum | 3 in |
Description
Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOBAGGER Sand Bag Filling Tool, Plastic, Yellow (5EET2)
- ZORO SELECT Traffic Cone Sign, 10 3/8 in H, 12 3/4 in W, 03-550-R (03-550-R)
- LINCOLN ELECTRIC Welding Jacket, Black, L, 33 in. L (KH808L)
- DIXON Female SwivelRockerLug, Brass NST, 1-1/2" (DFR1515F)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Flammable Cabinet, 96 Gal., Yellow (896030)
- JUSTRITE Corrosive Safety Cabinet, 22 gal. (892222)
- JUSTRITE Corrosive Safety Cabinet, Blue, 65", H (899022)
- JAMCO Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red (BP72RP)
- Justrite Safety Cabinets