Shop All Safety Cabinets
Justrite
Cabinet, 15 gal, Flammable, Silver
Mfr # 882434
Zoro # G302670427
product price: $2,500.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,500.00
Free 30-Day Returns
Key Features
- Capacity Cabinet
- Width 24 in
- Depth 21 5/8 in
- Height 35 3/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 882434
- Zoro # G302670427
- UPC # 697841130845
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 24 in |
Depth | 21 5/8 in |
Height | 35 3/4 in |
Adjustable Height | No |
Overall Width | 24 in |
Overall Depth | 21 5/8 in |
Overall Height | 35 3/4 in |
Exterior Width | 24 in |
Exterior Height | 35 3/4 in |
Exterior Depth | 21 5/8 in |
Adjustable Height - Maximum | 3 in |
Description
Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- UNGER Belt (UB000)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A4, PR (24-0513W/7S)
- BRADLEY Safety Shower and Eye/Facewash (S19314PDCFW)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow (892210)
- JUSTRITE Flammable Cabinet, 96 Gal., Yellow (896030)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE Acid Safety Cabinet, 60", H, 42", W (24150)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- DURHAM MFG Safety Cabinet, Manual Close, 12 gal., Yellow (1012ML-50)
- Justrite Safety Cabinets