Shop All Safety Cabinets
Justrite
Cabinet, 15 gal, Flammable, Silver
Mfr # 882424
Zoro # G302670373
product price: $2,500.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,500.00
Free 30-Day Returns
Key Features
- Capacity Cabinet
- Width 24 in
- Depth 21 5/8 in
- Height 35 3/4 in
- Door Type Self-Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 882424
- Zoro # G302670373
- UPC # 697841130838
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 24 in |
Depth | 21 5/8 in |
Height | 35 3/4 in |
Adjustable Height | No |
Overall Height | 35 3/4 in |
Overall Width | 24 in |
Overall Depth | 21 5/8 in |
Exterior Height | 35 3/4 in |
Exterior Depth | 21 5/8 in |
Exterior Width | 24 in |
Adjustable Height - Maximum | 3 in |
Description
Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- CONDOR High-Visibility Vest, Vertical, Mesh Polyester, Hook-and-Loop, Unrated, Lime, Size Universal (53YM03)
- NMC Certified Forklift Driver Hard Hat Label, Pk25 (HH66)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, XL (1070RS-X)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- JUSTRITE Flammable Cabinet, 36 Gal., Red (892231)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- CONDOR Flammable Safety Cabinet, 16 gal., Yellow (42X496)
- Justrite Safety Cabinets