Shop All Safety Cabinets
Justrite
Cabinet, 15 gal, Flammable, Silver
Mfr # 882414
Zoro # G802670453
product price: $2,200.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,200.00
Free 30-Day Returns
Key Features
- Capacity Cabinet
- Width 24 in
- Depth 21 5/8 in
- Height 35 3/4 in
- Standards Fire Tested and FM-Approved, NFPA 1, NFPA 30, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 882414
- Zoro # G802670453
- UPC # 697841130821
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 24 in |
Depth | 21 5/8 in |
Height | 35 3/4 in |
Adjustable Height | No |
Overall Depth | 21 5/8 in |
Overall Height | 35 3/4 in |
Overall Width | 24 in |
Exterior Width | 24 in |
Exterior Height | 35 3/4 in |
Exterior Depth | 21 5/8 in |
Adjustable Height - Maximum | 3 in |
Description
Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Domestic Brass Pin Lug Cap NST, 2-1/2" (FC250F-D)
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, Polyethylene (5275-BK)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- EAGLE MFG Black Rubber Gasket (S8)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE Flammable Cabinet, Vertical, 2X55 gal., YLW (899170)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Red (894501)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI4510X)
- Justrite Safety Storage