Shop All Safety Cabinets
Justrite
Cabinet, 15 gal, Flammable, Silver
Mfr # 882404
Zoro # G802670590
product price: $2,200.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,200.00
Free 30-Day Returns
Key Features
- Capacity Cabinet
- Width 24 in
- Depth 21 5/8 in
- Height 35 3/4 in
- For Use With Fume Hoods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 882404
- Zoro # G802670590
- UPC # 697841130814
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 24 in |
Depth | 21 5/8 in |
Height | 35 3/4 in |
Adjustable Height | No |
Overall Width | 24 in |
Overall Depth | 21 5/8 in |
Overall Height | 35 3/4 in |
Exterior Height | 35 3/4 in |
Exterior Depth | 21 5/8 in |
Exterior Width | 24 in |
Adjustable Height - Maximum | 3 in |
Description
Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter Holder, 2 PK (603)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, Medium (204G-21M)
- COMPASS Exit Sign with Emergency Lights, 18"W, 2"D (CCRRCSD)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (SZNGNPRLG1M)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- CONDOR Flammable Safety Storage Cabinet, Hinged (795CV6)
- Justrite Safety Storage