Shop All Funnels & Accessories
Justrite
Bung Adaptor Kit, 2In.
Mfr # 08214
Zoro # G3993516
Free Shipping & Returns
$1,020.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Includes Brass Vent, Self-Close Valve
- Diameter 2 in
- For Funnel Type Funnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 08214
- Zoro # G3993516
- UPC # 697841001299
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Diameter | 2 in |
Details
Item | Bung Adaptor Kit |
Material | Brass |
Color | Brass |
Includes | Brass Vent, Self-Close Valve |
For Funnel Type | Funnel |
Description
Bung Adaptor Kit, For Funnel Type Funnel, Material Brass, Diameter 2 in, Brass, Includes Brass Vent, Self-Close Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Rnd 7-Way Connector Plug w/Spring, 58181 (58181)
- STENS Oem Replacement Belt 265-187 For Mtd 954-04002 (265-187)
- PROTO Oil Filter Wrench, 3 1/2-3 7/8 In (J3006)
- TIMKEN Tapered Roller Bearing Cone, 34306 (34306)
- JUSTRITE Mini-Drum Safety Funnel 4-1/2 In (08202)
- JUSTRITE Self Closing Funnels, Fuse Link, 165F (08205)
- JUSTRITE Eagle 10" Polyethylene Funnel for Metal Type I Cans - Yellow, F15FUN (F15FUN)
- JUSTRITE Bolt-On Funnel Attachment, with Galvanized 14" Hose, for Type 1 Metal Safety Cans (11089)
- JUSTRITE Closing Funnels, Hinged Cover (08227)
- JUSTRITE Yellow Polyethylene/Steel Funnel (14411)
- WESTWARD Utility Funnel Set, Plastic, 3 pcs. (1EKF3)
- Justrite Funnels & Accessories