Shop All Safety Cabinet Accessories
Justrite
BSN.INS.R D.ADJUST. 24-26
Mfr # T8701
Zoro # G509842399
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Depth 26 in
- Material PVC Coated Fabric
- Width 24 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8701
- Zoro # G509842399
- UPC # 48441007301
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 24 in |
Depth | 26 in |
Width | 24 in |
Details
Material | PVC Coated Fabric |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Keep Off, Landscape (OS-DS-D-1014-L-2500)
- DANNER Chelsea Boot, EE, 9, Brown, PR (15484-9EE)
- RED KAP Slash Pocket Jacket JT22BK LN XL (JT22BK LN XL)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Blue, PK10 (2500N95)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- Justrite Safety Storage