Shop All Safety Cabinet Accessories
Justrite
BSN.INS.OILS16X20X28X36
Mfr # T8702B
Zoro # G209842408
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- Width 16 in
- Color Black
- Depth 36 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # T8702B
- Zoro # G209842408
- UPC # 48441007233
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 16 in |
Depth | 36 in |
Height | 16 in |
Details
Material | PVC Coated Fabric |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC Chemical Resistant and Liquidproof Fully Coated Nitrile Work GloveCut Level A3 (GPD350-11)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 21 dB, VeriShield, Black (1035118-VS)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, L, 1 PR (9688L)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, 2XL (RW10-ES1Y-2X)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- JUSTRITE Fuse Link Assembly (29988)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- JAMCO Drum Roller (DA)
- Justrite Safety Cabinet Accessories