Shop All Bottles & Jars
Justrite
Brass Nozzle, 8&32 oz dispensing bottle
Mfr # 11300
Zoro # G4889613
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 8 oz and 32 oz Justrite Dispensing Bottles
- Material Brass
- Color Brass
- Type For Dispensing Bottle
- Accessory Type Nozzle Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 11300
- Zoro # G4889613
- UPC # 697841004917
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Details
Item | Brass Nozzle |
For Use With | 8 oz and 32 oz Justrite Dispensing Bottles |
Material | Brass |
Color | Brass |
Type | For Dispensing Bottle |
Accessory Type | Nozzle Assembly |
Compatible Mfr Part Number | 14002, 14004, 14005, 14010, 14012 |
Description
Brass Nozzle, Material Brass, Color Brass, Height Not Applicable, Compatible Can Diameter Not Applicable, Compatible Mfr Part Number 14002, 14004, 14005, 14010, 14012, Compatible Grainger Part Number 2AF92, 2AG42, 3NKN6, Accessory Type Nozzle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- HEATHROW SCIENTIFIC HDPE Coated Wire Centrifuge Bottle Rack (HS23224)
- EAGLE THERMOPLASTICS Weighing Dish, 1/2 In. D, PK100 (D43-100)
- UNITED SCIENTIFIC Porcelain Combustion Boat, 12.0Ml (JCB100)
- JUSTRITE Solvent Dispensing Bottle, 4" dia. (14012)
- JUSTRITE Dispensing Bottle, 4 Oz., White, Poly (14002)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03404)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- LAB SAFETY SUPPLY Jars w/Cap, 1000mL, PMP, PK6 (32V504)
- WHEATON Cap, Screw Closure Size 13-425, PK1000 (W240821)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- Justrite Labware