Shop All Lab Equipment Parts
Justrite
Bottle Jacket, 1 Gal., Clear, Polyethylene
Mfr # 12009
Zoro # G1082374
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 6"
- Labware Height - English 14 in
- Labware Capacity - English 1 gal
- Labware Basic Material Plastic
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 12009
- Zoro # G1082374
- UPC # 697841005358
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Outside Dia. | 6" |
Labware Height - English | 14 in |
Body Diameter - Metric | 152 mm |
Overall Height - Metric | 356 mm |
Overall Width - Metric | 152.4 mm |
Overall Depth - Metric | 152.4 mm |
Description
Bottle Jacket, Body Color White, Body Material Polyethylene, Body Diameter - Metric 152 mm, Bottle Type Jacket, Capacity - Metric 4.55 L, Capacity - English 1 gal, Overall Height - Metric 356 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size Not Applicable, Closure Color Not Applicable, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENSCOPE MZ7A Zoom Lens (0.7x-4.5x) (MZ7A-ZOOM)
- PONY Hand Clamp, 4 in Max Opening Size, Nylon Body (32400)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 25mL (229245)
- LOVIBOND Phosphate # 2 LR Tablets (513050BT)
- JUSTRITE Eagle 1662 Oversized Drum Funnel with Screen for Flammable Liquids (1662)
- UNITED SCIENTIFIC Diffraction Grating, 300 Lines Per Mm (DFG300)
- JBL 6-1/2F Co-A Ceilin Spk ( Pe Ctn) (CONTROL 16C/T)
- BEL-ART Bel-Art Spinbar Giant Teflon Magnetic Stir Bar:108x27mm, w/o Pivot Ring (F37118-0004)
- VELCRO BRAND Hook Eye Adhesive Brand Industrial Strength 2inx4ft (113 0384)
- D-LINE CBL ORGNZ BX WHT 12.75""L (US/COBSMLW)
- MATTEL BARBE DOLL/PL ST ASSRTD (GHL91)
- Justrite Lab Equipment Parts