Shop All Biohazard Waste Cans
Justrite
Biohazard Waste Container, 6 gal., Silver
Mfr # 05914
Zoro # G7237203
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 7/8 in
- Can Material Steel
- Can Color Silver
- Length 15 7/8 in
- Width 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 05914
- Zoro # G7237203
- UPC # 697841127197
- Country of Origin United States
- Category Biohazard Waste Cans
Dimensions
Height | 15 7/8 in |
Length | 15 7/8 in |
Width | 11 7/8 in |
Outside Dia. | 11 7/8 in |
Can Diameter | 15 7/8 in |
Details
Item | Biohazard Waste Can |
Can Material | Steel |
Can Color | Silver |
Can Capacity | 6 gal |
Standards | FM, OSHA, TUV |
Capacity | 6 gal |
Color | Silver |
Product Type | Biohazard Waste Can |
Lid Features | Foot-Operated, Self-Closing |
Description
Biohazard Waste Can, Capacity 6 gal, Can Material Steel, Color Silver, Can Diameter 15 7/8 in, Height 15 7/8 in, Width 11 7/8 in, Length 15 7/8 in, Lid Features Foot-Operated, Self-Closing, Product Type Biohazard Waste Can, Standards FM, OSHA, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Lineman Glove Kit Class 0 Epdm, Blue (GK014BL/9H)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD FLAGGER AHEAD)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Blue (445L30)
- SITEGEAR 2" Double Grommet Web Belt, Medium (51-12102M)
- JUSTRITE Biohazard Waste Container, Silver, Steel (05934)
- JUSTRITE Biohazard Waste Can, 15-7/8 In. H (05910)
- JUSTRITE Biohazard Waste Can, 18-1/4 In. H (05930)
- JUSTRITE Biohazard Waste Container, 15 In. W (05910R)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 1.5 Quart Sharps Container Tall Lid, Red (0310-150T)
- PPI Plasti-Products Locking Wall Mounted Sharps Container Cabinet, Case of 2 (143002)
- Justrite Biohazard Waste Cans