Shop All Biohazard Waste Cans
Justrite
Biohazard Waste Container, 15 In. W
Mfr # 05910R
Zoro # G4964346
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 7/8 in
- Outside Dia. 11 7/8 in
- Can Color Red
- Can Material Steel
- Width 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 05910R
- Zoro # G4964346
- UPC # 697841052475
- Country of Origin United States
- Category Biohazard Waste Cans
Dimensions
Height | 15 7/8 in |
Outside Dia. | 11 7/8 in |
Width | 11 7/8 in |
Length | 15 7/8 in |
Can Diameter | 15 7/8 in |
Details
Item | Biohazard Waste Can |
Can Capacity | 6 gal |
Can Color | Red |
Can Material | Steel |
Standards | FM, OSHA, TUV |
Color | Red |
Capacity | 6 gal |
Lid Features | Foot-Operated, Self-Closing |
Product Type | Biohazard Waste Can |
Description
Biohazard Waste Can, Capacity 6 gal, Can Material Steel, Color Red, Can Diameter 15 7/8 in, Height 15 7/8 in, Width 11 7/8 in, Length 15 7/8 in, Lid Features Foot-Operated, Self-Closing, Product Type Biohazard Waste Can, Standards FM, OSHA, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471N05 (471N05)
- SANITA AVA Women's Vegan Closed Back Clog in Stone, Size 8.5-9, PR (477946-020-40)
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Small (RU65001S)
- PIONEER Break Away Zip Vest, Green, XL (V1021260U-XL)
- JUSTRITE Biohazard Waste Can, 15-7/8 In. H (05910)
- JUSTRITE Biohazard Waste Can, 18-1/4 In. H (05930)
- JUSTRITE Biohazard Waste Container, 6 gal., Silver (05914)
- JUSTRITE Biohazard Waste Container, Silver, Steel (05934)
- FROST PRODUCTS LTD Frost Products Biomedical Sharps & Bio-Hazard Disposal, Stainless Steel (878)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 1 Quart Sharp Container w/ Slide Lid, Red (0310-1500)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 5 Quart Sharps Container w/ Horizotal Drop Lid, M-Style, Red (0354-150M)
- Justrite Biohazard Waste Cans