Shop All Gas Cylinder Storage
Justrite
Bench Mount Bracket, 8"W x 4"D x 4-1/4"H, 1 Cylinder Capacity
Mfr # 35258
Zoro # G905830976
original price:
$131.97
18% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 1
- Height 4.25 in
- Width 8 in
- Depth 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 35258
- Zoro # G905830976
- UPC # 697841210851
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 4.25 in |
Width | 8 in |
Depth | 4 in |
Details
Cylinder Capacity | 1 |
Material | Steel |
Standards | Compliant with NFPA 1, NFPA 55 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Industrial Short (PT26CH 34 10)
- MAGID JerseyMaster 7 oz Jersey Gloves with Knit Wrist Cuff, 12PK (T2703)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10-9/16in W (GB-002)
- TINGLEY Size 10 Men's Steel Rubber Boot, Black (MB816B)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- CONDOR Vertical Cylinder Storage, Capacity 9 (5CHL5)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M81)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M96)
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- Justrite Safety Storage