Shop All Gas Cylinder Storage
Justrite
Bench Mount Bracket, 23-3/4"W x 4"D x 4-1/2"H, 2 Cylinder Capacity
Mfr # 35272
Zoro # G505831045
original price:
$597.32
20% off
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cylinder Capacity 2
- Height 4.25 in
- Width 23.75 in
- Depth 4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 35272
- Zoro # G505831045
- UPC # 697841210929
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 4.25 in |
Width | 23.75 in |
Depth | 4 in |
Details
Cylinder Capacity | 2 |
Material | Stainless Steel |
Standards | Compliant with NFPA 1, NFPA 55 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Gold on Black (TZE344)
- CHIPPEWA 6-Inch Work Boot, D, 11, Brown (31003 11 D)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197366)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M85)
- SAFTCART Propane Cage, 48" W x36" D x70" H, 285 lb. (SPC-16)
- SAFTCART Propane Rack, 33" W x32" D x72" H, 230 lb. (LP-12)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M90)
- Justrite Safety Storage