Shop All Bench Cans
Justrite
Bench Can, 2 Qt., Steel, Yellow
Mfr # 10291
Zoro # G9074782
product price: $85.31
/ea
Free Shipping & Returns
$85.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 qt
- Height 3 1/4 in
- Outside Dia. 9 3/8 in
- Can Material Steel
- Can Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 10291
- Zoro # G9074782
- UPC # 697841002906
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 3 1/4 in |
Outside Dia. | 9 3/8 in |
Dasher Plate Dia. | 4 1/2 in |
Dasher Plate Diameter | 7 1/2 in |
Can Diameter | 9 3/8 in |
Details
Item | Bench Can |
Capacity | 2 qt |
Can Capacity | 0.5 gal |
Can Material | Steel |
Can Color | Yellow |
Standards | FM Approved, TUV Approved |
Color | Yellow |
Finish | Powder Coated |
Plunger Material | Steel |
Material Finish | Powder Coated |
Description
Bench Can, Capacity 2 qt, Can Material Steel, Material Finish Powder Coated, Dasher Plate Diameter 7 1/2 in, Color Yellow, Plunger Material Steel, Standards FM Approved, TUV Approved, Product Type Bench Can, Can Diameter 9 3/8 in, Height 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Premier G18 Knee Boots, Brick Red, Sz 13, Mens, 15" H, PR (93255)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - 4X-Large/5X-Large (48-73-5138)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, Black, PR (G-EXTIBLK-06-XXL)
- CONDOR Flammable Liquid Safety Cabinet, 90 gal. (45AE89)
- JUSTRITE Bench Can, 1 Qt., Steel, Yellow (10171)
- JUSTRITE Plunger Can, 1 Gal., Galvanized Steel, Red (10308)
- JUSTRITE Bench Can, 1 Qt., Galvanized Steel, Red (10175)
- JUSTRITE Dispensing Bottle, 8 oz Capacity, Polyethylene, Red, 3 1/8 in Outside Diameter, FM Approved (14004)
- JUSTRITE Justrite Safety Plunger Can - 4 Quart Steel, (10308)
- JUSTRITE Plunger Can, 1 pt., Steel, Yellow (10018)
- JUSTRITE BENCH CAN STEEL 2 QT. RED (JT10295)
- Justrite Safety Storage