Shop All Bench Cans
Justrite
Bench Can, 2 Gal., Galvanized Steel, Red
Mfr # 10575
Zoro # G0365154
product price: $137.44
/ea
Free Shipping & Returns
$137.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 gal
- Height 5 7/8 in
- Outside Dia. 11 1/2 in
- Can Capacity 2 gal
- Can Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 10575
- Zoro # G0365154
- UPC # 697841003354
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 5 7/8 in |
Outside Dia. | 11 1/2 in |
Dasher Plate Dia. | 9 3/4 in |
Can Diameter | 11 1/2 in |
Dasher Plate Diameter | 9 3/4 in |
Details
Item | Bench Can |
Capacity | 2 gal |
Can Capacity | 2 gal |
Can Material | Steel |
Can Color | Red |
Standards | FM Approved, TUV Approved |
Color | Red |
Finish | Powder Coated |
Plunger Material | Steel |
Product Type | Bench Can |
Material Finish | Powder Coated |
Description
Bench Can, Capacity 2 gal, Can Material Steel, Material Finish Powder Coated, Dasher Plate Diameter 9 3/4 in, Color Red, Plunger Material Steel, Standards FM Approved, TUV Approved, Product Type Bench Can, Can Diameter 11 1/2 in, Height 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 10 to 19, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-10-19)
- MSA SAFETY Lanyard, Tool (10110670)
- SIGNMISSION OSHA Danger Sign, 18" Height, 24" Width, Rigid Plastic, Employees Only, Landscape, 1824-L-19346 (OS-DS-P-1824-L-19346)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 250 (60DY33)
- JUSTRITE Plunger Can, 1/2 Gal., Steel, Yellow (10218)
- JUSTRITE Plunger Can, 1 qt., Galvanized Steel, Red (10108)
- JUSTRITE Bench Can, 1 Qt., Steel, Yellow (10171)
- JUSTRITE PLUNGER CAN STEEL 1 GAL. RED (JT10308)
- JUSTRITE Bench Can, 3 Gal., Galvanized Steel, Red (10775)
- JUSTRITE Bench Can, 1 Gal., Steel, Yellow (10385)
- EAGLE MFG Eagle P-712 Safety Plunger Can, 2 Quart Polyethylene (P712)
- Justrite Safety Storage