Shop All Bench Cans
Justrite
Bench Can, 1/2 Gal., Galvanized Steel, Red
Mfr # 10295
Zoro # G3130276
product price: $80.83
/ea
Free Shipping & Returns
$80.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 1/2 in
- Capacity 2 qt
- Outside Dia. 9 3/8 in
- Can Capacity 0.5 gal
- Can Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 10295
- Zoro # G3130276
- UPC # 697841002920
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 3 1/2 in |
Outside Dia. | 9 3/8 in |
Dasher Plate Dia. | 7 1/2 in |
Dasher Plate Diameter | 7 1/2 in |
Can Diameter | 9 3/8 in |
Details
Item | Bench Can |
Capacity | 2 qt |
Can Capacity | 0.5 gal |
Can Material | Steel |
Can Color | Red |
Standards | FM Approved, TUV Approved |
Finish | Powder Coated |
Color | Red |
Plunger Material | Steel |
Product Type | Bench Can |
Material Finish | Powder Coated |
Description
Bench Can, Capacity 2 qt, Can Material Steel, Material Finish Powder Coated, Dasher Plate Diameter 7 1/2 in, Color Red, Plunger Material Steel, Standards FM Approved, TUV Approved, Product Type Bench Can, Can Diameter 9 3/8 in, Height 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Quick Deploy Leak Diverter, Clear, 4 lb. (TLS461-CL)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Mirror Polarized (DAGR-PZ)
- SAS SAFETY HORNET SFTY GLS BLUE FRM-CLR LNS (SA5267)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, 2XL, 90 PK, Black (LGB311-XXL)
- JUSTRITE Bench Can, 3 Gal., Galvanized Steel, Red (10775)
- JUSTRITE Dispensing Bottle, 32 oz Capacity, Polyethylene, Red, 4 in Outside Diameter, FM Approved (14010)
- JUSTRITE Bench Can, 1 Gal., Steel, Yellow (10385)
- JUSTRITE BENCH CAN STEEL 2 QT. RED (JT10295)
- JUSTRITE Plunger Can, 1 Gal., Steel, Yellow (10318)
- JUSTRITE Plunger Can, 1 qt., Galvanized Steel, Red (10108)
- JUSTRITE Bench Can, 2 Qt., Steel, Yellow (10291)
- Justrite Safety Storage