Shop All Bench Cans
Justrite
Bench Can, 1 Qt., Steel, Yellow
Mfr # 10171
Zoro # G3502689
product price: $79.90
/ea
Free Shipping & Returns
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Color Yellow
- Standards FM Approved, TUV Approved
- Height 5 1/2 in
- Can Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 10171
- Zoro # G3502689
- UPC # 697841002807
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 5 1/2 in |
Outside Dia. | 4 7/8 in |
Dasher Plate Dia. | 4 1/2 in |
Dasher Plate Diameter | 4 1/2 in |
Can Diameter | 4 7/8 in |
Details
Capacity | 1 qt |
Item | Bench Can |
Color | Yellow |
Standards | FM Approved, TUV Approved |
Can Color | Yellow |
Can Material | Steel |
Can Capacity | 0.25 gal |
Finish | Powder Coated |
Plunger Material | Steel |
Material Finish | Powder Coated |
Description
Bench Can, Capacity 1 qt, Can Material Steel, Material Finish Powder Coated, Dasher Plate Diameter 4 1/2 in, Color Yellow, Plunger Material Steel, Standards FM Approved, TUV Approved, Product Type Bench Can, Can Diameter 4 7/8 in, Height 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST FR Hooded Zip Sweatshirt, XXL (UFR81)
- LABELMASTER Flammable Liquid Placard 1268, PK25 (ZEZ21268)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (108571729)
- 3M PROTECTA Full Body Harness, S, Polyester (1161315)
- JUSTRITE Bench Can, 2 Qt., Steel, Yellow (10291)
- JUSTRITE Plunger Can, 1 Gal., Galvanized Steel, Red (10308)
- JUSTRITE Bench Can, Steel, 11-1/2" dia, 2 gal Cap. (10578)
- JUSTRITE Plunger Can, 1 qt., Galvanized Steel, Red (10108)
- JUSTRITE Plunger Can, 1 Gal., Steel, Yellow (10318)
- JUSTRITE Bench Can, 1 Gal., Steel, Yellow (10385)
- JUSTRITE Plunger Can, 1 qt., Polyethylene, Red (14018)
- Justrite Bench Cans