Shop All Bench Cans
Justrite
Bench Can, 1 Qt., Galvanized Steel, Red
Mfr # 10175
Zoro # G2661215
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Can Material Steel
- Standards FM Approved, TUV Approved
- Height 5 1/2 in
- Outside Dia. 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 10175
- Zoro # G2661215
- UPC # 697841002821
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 5 1/2 in |
Outside Dia. | 4 7/8 in |
Dasher Plate Dia. | 4 1/2 in |
Can Diameter | 4 7/8 in |
Dasher Plate Diameter | 4 1/2 in |
Details
Capacity | 1 qt |
Can Material | Steel |
Standards | FM Approved, TUV Approved |
Can Capacity | 0.25 gal |
Can Color | Red |
Finish | Powder Coated |
Item | Bench Can |
Color | Red |
Plunger Material | Steel |
Material Finish | Powder Coated |
Description
Bench Can, Capacity 1 qt, Can Material Steel, Material Finish Powder Coated, Dasher Plate Diameter 4 1/2 in, Color Red, Plunger Material Steel, Standards FM Approved, TUV Approved, Product Type Bench Can, Can Diameter 4 7/8 in, Height 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISI Adjustable Strap Face Gas Mask Face Respirator (071.332.01)
- FLAREALERT LED Road Flare, 0.5 Watt, Yellow (YB.2)
- GUARDIAN PURE SAFETY GROUP FME TARPS 5Ft X 5Ft (TRP55OR)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 3 ft Wide, 1/2 in Thick (AM38S1)
- JUSTRITE Plunger Can, 1 qt., Steel, Yellow (10118)
- JUSTRITE PLUNGER CAN STEEL 1 GAL. RED (JT10308)
- JUSTRITE Plunger Can, 1 Gal., Galvanized Steel, Red (10308)
- JUSTRITE Plunger Can, 1 qt., Galvanized Steel, Red (10108)
- JUSTRITE PLUNGER CAN STEEL 2 QT RED (JT10208)
- JUSTRITE Bench Can, Steel, 11-1/2" dia, 2 gal Cap. (10578)
- EAGLE MFG Plunger Can, 1 qt., Galvanized Steel, Red (P701)
- Justrite Safety Storage