Shop All Bench Cans
Justrite
Bench Can, 1 Gal., Galvanized Steel, Red
Mfr # 10370
Zoro # G1170967
Free Shipping & Returns
$92.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/2 in
- Capacity 1 gal
- Outside Dia. 9 3/8 in
- Can Capacity 1 gal
- Can Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 10370
- Zoro # G1170967
- UPC # 697841003125
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 4 1/2 in |
Outside Dia. | 9 3/8 in |
Dasher Plate Dia. | 7 1/2 in |
Can Diameter | 9 3/8 in |
Dasher Plate Diameter | 7 1/2 in |
Details
Item | Bench Can |
Capacity | 1 gal |
Can Capacity | 1 gal |
Can Material | Steel |
Can Color | Red |
Standards | FM Approved, TUV Approved |
Finish | Powder Coated |
Color | Red |
Plunger Material | Steel |
Material Finish | Powder Coated |
Description
Bench Can, Capacity 1 gal, Can Material Steel, Material Finish Powder Coated, Dasher Plate Diameter 7 1/2 in, Color Red, Plunger Material Steel, Standards FM Approved, TUV Approved, Product Type Bench Can, Can Diameter 9 3/8 in, Height 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Dark Navy, 32 in. Waist Size (LP65DN 32 32)
- BRADY Board Inspection Arrows 0.19" H x, PK 25, BIA-RD-PK (BIA-RD-PK)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- BRADLEY Pedestal Mounted Eyewash Plastic (S19214EW)
- JUSTRITE Dispensing Bottle, 32 oz Capacity, Polyethylene, Red, 4 in Outside Diameter, FM Approved (14010)
- JUSTRITE Plunger Can, 1 qt., Steel, Yellow (10118)
- JUSTRITE Plunger Can, 1 Gal., Steel, Yellow (10318)
- JUSTRITE BENCH CAN STEEL 2 QT. RED (JT10295)
- JUSTRITE Plunger Can, 1 Gal., Galvanized Steel, Red (10308)
- JUSTRITE Bench Can, 1 Gal., Galvanized Steel, Red (10375)
- EAGLE MFG Plunger Can, 1/2 Gal., Galvanized Steel (P702)
- Justrite Bench Cans