Shop All Smoking Receptacles & Shelters
Justrite
Ash/Trash Can, 30 gal., Gray
Mfr # 26014
Zoro # G3036153
product price: $222.43
/ea
Free Shipping & Returns
$222.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 30 gal
- Height 29 in
- Width 19 1/4 in
- Base Dia. 19 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 26014
- Zoro # G3036153
- UPC # 697841008823
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 29 in |
Width | 19 1/4 in |
Base Dia. | 19 1/4 in |
Container Depth | 29 in |
Opening Size | 7 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 30 gal |
Color | Gray |
Specific Container Material | Steel |
Item | Cigarette Receptacle Drum |
Top Design | Open Top |
Container Strength | Heavy Duty |
Shape | Round |
Finish | Powder Coated |
Material | Steel |
Material Grouping | Metal |
Container Product Grouping | Cigarette Receptacle Drum |
Description
Cigarette Receptacle Drum, Free-Standing, Gray, 30 gal, Height 29 in, Width 19 1/4 in, Base Dia. 19 1/4 in, Container Depth 29 in, Metal, Steel, Powder Coated, Opening Size 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Poly Dump Cart 12 cu. ft. Capacity (45-0552)
- LOGO BRANDS West Virginia Flipside Powder Coat Slim Can Coolie (239-S12PC-34)
- BRIGGS & STRATTON Bushing (7013321YP)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (PL1058C5)
- JUSTRITE Ash Pail, 1 gal., Silver (26803)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Green (26806G)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal, Black (26800D)
- JUSTRITE Cigarette Receptacle, 2-1/2 gal., Red (26810R)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal., Pewter Gray (26800)
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800B, 4 Gallon Beige (26800B)
- TOUGH GUY Ash Tray, 1-3/4 gal., Chrome (48L068)
- Justrite Smoking Receptacles & Shelters