Shop All Smoking Receptacles & Shelters
Justrite
Anchoring Cable Kit, Silver
Mfr # 268505
Zoro # G6018661
product price: $61.74
/ea
$61.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes Keys, Padlock
- Length 36 in
- Material Galvanized Steel
- Indoor/Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 268505
- Zoro # G6018661
- UPC # 697841128323
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Length | 36 in |
Depth | 36" |
Details
Color | Silver |
Includes | Keys, Padlock |
Material | Galvanized Steel |
Indoor/Outdoor | Outdoor |
Item | Anchoring Cable Kit |
Series | Smoker's Cease-Fire(R) |
Accessory Type | Anchoring Cable Kit |
Description
Anchoring Cable Kit, Color Silver, Length 36 in, Material Galvanized Steel, Smoker's Cease-Fire(R), Includes Keys, Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Jumbo Log Tote (55-096-011501-00)
- STENS Clutch Drive Cable 290-964 For Mtd 946-04230A (290-964)
- A.R. NORTH AMERICA Oil Seal KitRR (AR42547)
- XPOSE SAFETY 10 ft x 16 ft 5 mil Tarp, Blue, Polyethylene (BT-1016-X)
- JUSTRITE Cigarette Receptacle, 4 gal., Gray (268501)
- JUSTRITE Ash/Trash Can, 30 gal., Gray (26014)
- JUSTRITE Cigarette Receptacle, 6 gal., Black (26626K)
- JUSTRITE Cigarette Receptacle, 4-1/2 gal., Black (26624K)
- JUSTRITE Cigarette Receptacle, 6 gal., White (26626W)
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black (26806D)
- RUBBERMAID COMMERCIAL Cigarette Waste Collector, Pyramid, 1 gal, Plastic/Steel, Black (FG257088BLA)
- Justrite Smoking Receptacles & Shelters