Shop All Stamps and Ink Pads
Justrite
Alphanumeric Stamp, Metal, 8 in Overall H
Mfr # 049120
Zoro # G410189941
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Bands 10
- Material Metal
- Character Height 1/8 in
- Overall Height 8 in
- Imprint Area Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 049120
- Zoro # G410189941
- UPC # 039956491204
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/8 in |
Overall Height | 8 in |
Imprint Area Height | 1/8 in |
Imprint Area Width | 7/8 in |
Overall Length | 2 1/2 in |
Overall Width | 2 1/2 in |
Details
Number of Bands | 10 |
Item | Alphanumeric Stamp |
Material | Metal |
Font | Gothic |
Description
Alphanumeric Stamp, Number of Bands 10, Material Metal, Imprint Area Height 1/8 in, Imprint Area Width 7/8 in, Character Height 1/8 in, Font Gothic, Overall Height 8 in, Overall Length 2 1/2 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Replacement Foam Set for 1690 (1691)
- SHARPIE Sharpie® Chisel Tip Permanent Markers, Black, 12/Case (MK411BK)
- AVERY Blank Printable Tickets, Tear-Awa, PK500 (16795)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK2 (3950-21RD-6WC)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- UNIVERSAL Message Stamp, POSTED, Pre-Inked One-Color, Red (UNV10065)
- Justrite Stamps and Ink Pads