Shop All Stamps and Ink Pads
Justrite
Alphanumeric Stamp, Metal, 8 in Overall H
Mfr # 049118
Zoro # G910189953
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 8
- Material Metal
- Character Height 1/8 in
- Imprint Area Height 1/8 in
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 049118
- Zoro # G910189953
- UPC # 039956491181
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/8 in |
Imprint Area Height | 1/8 in |
Overall Height | 8 in |
Imprint Area Width | 7/8 in |
Overall Length | 2 1/2 in |
Overall Width | 2 1/2 in |
Details
Item | Alphanumeric Stamp |
Number of Bands | 8 |
Material | Metal |
Font | Gothic |
Description
Alphanumeric Stamp, Number of Bands 8, Material Metal, Imprint Area Height 1/8 in, Imprint Area Width 7/8 in, Character Height 1/8 in, Font Gothic, Overall Height 8 in, Overall Length 2 1/2 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Binding Comb, 5/16In, 21 to 40 Sheet, PK100 (52507)
- UNI-BALL Retractable Rollerball Gel Pen, 1.0 mm, Blue PK12 (1790896)
- MIDWEST PRODUCTS Midwest Products MW1126A Easy Cutter (MW1126A)
- UNI-BALL Refill for uni-ball Gel 207 IMPACT RT RB Pens, Bold Pt, Blk Ink, PK2 (65873PP)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- HERO ARTS Ink n Stamp Fun Animals Stamps, 18 Pieces (LL411)
- Justrite Stamps and Ink Pads