Shop All Aerosol Can Recycling Equipment
Justrite
Aerosolv Standard Aerosol Can Recycling System
Mfr # 28202
Zoro # G2570757
product price: $949.00
/ea
Free Shipping & Returns
$949.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Aerosol Recycling Can Capacity 1
- Includes Anti-Static Wire, Coalescing/Carbon Filter, Goggles, Puncture Unit
- For Use With Can Height 8 1/2 in
- Can Counter Included No
- Features Aerosol Spray Cans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28202
- Zoro # G2570757
- UPC # 697841011564
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Dimensions
For Use With Can Height | 8 1/2 in |
Overall Height | 8 1/2 in |
Maximum Aerosol Can Diameter | 3 in |
Maximum Aerosol Can Height | 8 1/2 in |
Details
Item | Aerosol Can Recycling System |
Aerosol Recycling Can Capacity | 1 |
Includes | Anti-Static Wire, Coalescing/Carbon Filter, Goggles, Puncture Unit |
Can Counter Included | No |
Features | Aerosol Spray Cans |
Standards | EPA Compliance |
Product Type | Aerosol Can Recycling System |
Filters Out | VOCs |
Filter/Cartridge Type | Carbon Filter, Coalescing Cartridge |
California SB1158 Compliant | Yes |
Included Filter/Cartridge Type | Carbon Filter, Coalescing Cartridge |
Filter Media | Carbon |
Includes Ground Wire | Yes |
Series | Not Available |
Compatible Drum Capacity | 55 gal |
Compatible Drum Material | Aluminum Alloy |
Description
Aerosol Can Recycling System, Aerosol Recycling Can Capacity 1, Minimum Aerosol Can Diameter Not Applicable, Maximum Aerosol Can Diameter 3 in, Maximum Aerosol Can Height 8 1/2 in, Product Type Aerosol Can Recycling System, Includes Anti-Static Wire, Coalescing/Carbon Filter, Goggles, Puncture Unit, Series Not Available, Can Counter Included No, California SB1158 Compliant Yes, Compatible Drum Capacity 55 gal, Compatible Drum Material Aluminum Alloy, Filter Media Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (878-10)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (213840)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 22 gal., Yellow (1022S-50)
- WERNER SoftCoil Arc Flash Lanyard (Snaphooks) (C811100)
- JUSTRITE ProSolv Propane Cylinder Recycling System (DRM429)
- JUSTRITE Aerosol Can Recycling System, 9" H, 18" W (28100)
- JUSTRITE Color Changing Activated Carbon Filter (28229)
- JUSTRITE Aerosol Can Disposal with Counter (28230)
- JUSTRITE Coalescing/Carbon Filter, Dual Compliant (28228)
- JUSTRITE Dual Aerosol Can Disposal with Counter (28231)
- PIG Aerosol Can Recycler, Blue Plastic (DRM1266)
- Justrite Aerosol Can Recycling Equipment