Shop All Aerosol Can Recycling Equipment
Justrite
Aerosolv Maintenance Repair Kit
Mfr # 28200
Zoro # G4210552
product price: $226.48
/ea
Free Shipping & Returns
$226.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPA 40 CFR 261.23(a)(6)
- Series Aerosolv(R)
- Compatible Mfr Part Number 28202, 28230, 28231, 5165EX
- Gasket Material Aeroprene
- Kit Contents (3) Bridge Pins, Angled Puncture Pin with O-Rings, Gasket, Spring, Tube of Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28200
- Zoro # G4210552
- UPC # 697841011540
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Dimensions
Details
Item | Maintenance Repair Kit |
Standards | EPA 40 CFR 261.23(a)(6) |
Series | Aerosolv(R) |
Compatible Mfr Part Number | 28202, 28230, 28231, 5165EX |
Gasket Material | Aeroprene |
Kit Contents | (3) Bridge Pins, Angled Puncture Pin with O-Rings, Gasket, Spring, Tube of Grease |
Description
Maintenance Repair Kit, Product Type Repair Kit, Includes Not Applicable, Compatible Grainger Part Number 22UP55, 22UP56, 3KP13, Compatible Mfr Part Number 28202, 28230, 28231, 5165EX, Gasket Material Aeroprene, Overall Diameter Not Applicable, Series Aerosolv(R), Kit Contents (3) Bridge Pins, Angled Puncture Pin with O-Rings, Gasket, Spring, Tube of Grease, Standards EPA 40 CFR 261.23(a)(6)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Jacket, Windbreaker, Lime, Zipper, 2XL (WB102-2X)
- VIKING Size 9 Unisex Steel Boots, Orange/Black (VW65-9)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, S, Men (103-3230)
- HONEYWELL MILLER Horizontal Lifeline, Permanent (1010608)
- JUSTRITE AEROSOLV Colorimetric Indicator Replacement Cartridge (DRM667)
- JUSTRITE Replacement Gasket, Viton (28217)
- JUSTRITE Dual Aerosol Can Disposal with Counter (28231)
- JUSTRITE Replacement Gasket, Neoprene (28216)
- JUSTRITE Silicone Gasket, Silicone (28111)
- JUSTRITE ProSolv Replacement Carbon Filter (DRM451)
- RETURNPAK Can Recycling System, 40 Can Capacity (SUPPLY-325)
- Justrite Aerosol Can Recycling Equipment