Shop All Safety Cabinet Accessories
Justrite
Aerosolv High Efficiency Replacement Coalescer, For Use With Aerosolv Plus or 360 Systems, Activated
Mfr # 28102
Zoro # G809841917
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Depth 6"
- Material Activated Carbon Filter and Polymer Coalescer
- Width 6"
- Accessory Type Carbon Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28102
- Zoro # G809841917
- UPC # 697841202450
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 6" |
Depth | 6" |
Width | 6" |
Details
Material | Activated Carbon Filter and Polymer Coalescer |
Accessory Type | Carbon Filters |
Description
Justrite Aerosolv Replacement Coalescer, High Efficiency, For Use With: Aerosolv Plus or 360 Systems, Activated Carbon Filter/Polymer Coalescer, Green/White, 10 in W x 6 in D x 6 in H Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Moto Vest, WV041-BROWN-L (WV041)
- MUTUAL INDUSTRIES 17" Slush Boot Size 7 (14500-7-17)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- MCR SAFETY Mechanics Gloves, M, Black/Blue (900M)
- JUSTRITE Fuse Link Assembly (29988)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- JUSTRITE Shelf, 2 In. H, 14 In. W, 13 In. D (29935)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- Justrite Safety Cabinet Accessories