Shop All Aerosol Can Recycling Equipment
Justrite
Aerosol Can Recycling System, 9" H, 18" W
Mfr # 28100
Zoro # G710369524
product price: $1,690.00
/ea
Free Shipping & Returns
$1,690.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Alligator Clip, Anti-Static Ground Wire, Safety Goggles
- Aerosol Recycling Can Capacity 4,000
- Series Aerosolv360
- Features Ergonomic Activation Wheel Design, Enclosed System and Dual Seal Chamber, For Large Generators of Aerosol Cans, Corrosion-Resistant
- Product Type Aerosol Can Recycling System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28100
- Zoro # G710369524
- UPC # 697841202436
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Dimensions
Overall Length | 18 in |
Overall Height | 9 in |
Overall Width | 18 in |
Maximum Aerosol Can Height | 8 in |
Maximum Aerosol Can Diameter | 3 in |
Details
Item | Aerosol Can Recycling System |
Includes | Alligator Clip, Anti-Static Ground Wire, Safety Goggles |
Aerosol Recycling Can Capacity | 4,000 |
Series | Aerosolv360 |
Features | Ergonomic Activation Wheel Design, Enclosed System and Dual Seal Chamber, For Large Generators of Aerosol Cans, Corrosion-Resistant |
Product Type | Aerosol Can Recycling System |
Standards | EPA Compliance |
Can Counter Included | Yes |
Filter/Cartridge Type | Carbon Filter |
Compatible Drum Capacity | 55 gal |
Includes Ground Wire | Yes |
Included Filter/Cartridge Type | Carbon Filter |
Filters Out | VOCs |
Filter Media | Carbon |
Description
Aerosol Can Recycling System, Aerosol Recycling Can Capacity 4,000, Minimum Aerosol Can Diameter Not Applicable, Maximum Aerosol Can Diameter 3 in, Maximum Aerosol Can Height 8 in, Product Type Aerosol Can Recycling System, Includes Alligator Clip, Anti-Static Ground Wire, Safety Goggles, Features Ergonomic Activation Wheel Design, Enclosed System and Dual Seal Chamber, For Large Generators of Aerosol Cans, Corrosion-Resistant, Series Aerosolv360, Can Counter Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Red, 450/Pack (5790)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 30)
- 2W INTERNATIONAL High Viz Orange/Black Reversible Bomber Jacket, 2X-Large, Class 3 (330C-3 2XL)
- REEBOK Safety Shoe, 12, W, Black, Composite, PR (RB4039)
- JUSTRITE ProSolv Propane Cylinder Recycling System (DRM429)
- JUSTRITE Aerosol Can Counter, Hex Key with (28225)
- JUSTRITE Replacement Carbon Cartridge, PK2 (28223)
- JUSTRITE Aerosolv Coalescing/Carbon Filter, Deluxe/Standard (28197)
- JUSTRITE AEROSOLV Colorimetric Indicator Replacement Cartridge (DRM667)
- JUSTRITE Color Changing Activated Carbon Filter (28229)
- JUSTRITE Aerosol Can Disposal with Counter (28230)
- Justrite Aerosol Can Recycling Equipment