Shop All Aerosol Can Recycling Equipment
Justrite
Aerosol Can Disposal with Counter
Mfr # 28230
Zoro # G5257131
product price: $1,560.00
/ea
Free Shipping & Returns
$1,560.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Aerosol Recycling Can Capacity 1
- Includes Slide Bar on Can Chamber
- For Use With Can Height 8 1/2 in
- Can Counter Included Yes
- For Use With Aerosol Spray Cans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28230
- Zoro # G5257131
- UPC # 697841150188
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Dimensions
For Use With Can Height | 8 1/2 in |
Maximum Aerosol Can Diameter | 3 in |
Maximum Aerosol Can Height | 8 1/2 in |
Details
Item | Aerosol Can Recycling System |
Aerosol Recycling Can Capacity | 1 |
Includes | Slide Bar on Can Chamber |
Can Counter Included | Yes |
For Use With | Aerosol Spray Cans |
Standards | EPA Compliance; ETV Certified |
Product Type | Aerosol Can Recycling System |
Filter/Cartridge Type | Carbon Filter, Coalescing Cartridge |
Filter Media | Carbon |
Included Filter/Cartridge Type | Carbon Filter, Coalescing Cartridge |
California SB1158 Compliant | Yes |
Compatible Drum Material | Aluminum Alloy |
Series | Not Available |
Filters Out | Not Available |
Includes Ground Wire | Yes |
Description
Aerosol Can Recycling System, Aerosol Recycling Can Capacity 1, Minimum Aerosol Can Diameter Not Applicable, Maximum Aerosol Can Diameter 3 in, Maximum Aerosol Can Height 8 1/2 in, Product Type Aerosol Can Recycling System, Includes Slide Bar on Can Chamber, Series Not Available, Can Counter Included Yes, California SB1158 Compliant Yes, Compatible Drum Material Aluminum Alloy, Filter Media Carbon, Filter/Cartridge Type Carbon Filter, Coalescing Cartridge, Filters Out Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROGLOVE Nitrile Glove Powder Free, PR (AGNPF02US)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-118)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 1 PR (RWG558M)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A4, PR (24-0513B/7S)
- JUSTRITE ProSolv Replacement Carbon Filter (DRM451)
- JUSTRITE AEROSOLV Plus Can Puncturing System (DRM1144)
- JUSTRITE Aerosolv Coalescing/Carbon Filter, Deluxe/Standard (28197)
- JUSTRITE Aerosolv Standard Aerosol Can Recycling System (28202)
- JUSTRITE Color Changing Activated Carbon Filter (28229)
- JUSTRITE Aerosol Can Recycling System, 9" H, 18" W (28100)
- JUSTRITE Aerosol Can Counter, Hex Key with (28225)
- Justrite Aerosol Can Recycling Equipment