Shop All Cable Protectors
Justrite
Ada Side Rail CPRL-4/5-Y
Mfr # CPRL-4/5-Y
Zoro # G905656859
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Length 55.5 in
- Connection Style T-Connector Connector
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CPRL-4/5-Y
- Zoro # G905656859
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 55.5 in |
Height | 2 in |
Details
Color | Yellow |
Connection Style | T-Connector Connector |
Description
Lightweight available for 4 and 5 channel protectors. Provide a safe crossing point for wheelchairs, carts and vehicles with small wheels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 C1/2 L Series 1A, 2 Pole, 480V AC, C Curve (33V936)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA42)
- SQUARE D Mounting Channel, Model 9080, 10 in L (9080GH110)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 750mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-750-R)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Yellow (CC-SC-3-3-YL)
- Justrite Cable Protectors