Shop All Cable Protectors
Justrite
Ada Ramp And Connectors
Mfr # CPRP-4/5-BLU
Zoro # G705656813
original price:
$1,155.04
8% off
new price: $1,056.99
/ea
Free Shipping & Returns
$1,056.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 40300 lb/Axle
- Color Blue
- Length 38.63 in
- Width 34.88 in
- Connection Style T-Connector Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CPRP-4/5-BLU
- Zoro # G705656813
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 38.63 in |
Width | 34.88 in |
Height | 2.63 in |
Details
Load Capacity | 40300 lb/Axle |
Color | Blue |
Connection Style | T-Connector Connector |
Description
Lightweight ada compliant ramp available for 4 and 5 channel protectors. Provide a safe crossing point for wheelchairs, carts and vehicles with small wheels. Lightweight, 36" wide. Quick attachment to one or multiple cable protectors. Includes 2 ramps and 4 connectors. Add ramps and rails whenever requirements specify. One person installation, no tools required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Cover, Non Fused, 30A, NEMA 4X (HBLDS3RC)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW36)
- BLUE SEA SYSTEMS Circuit Breaker, 40A, Not Rated (2137)
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-315M)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- POWER FIRST Cable Protector, Hinged, 5 Channels, 3 ft. (GG5X125GRYYPOW2)
- Justrite Cable Protectors