Shop All Safety Cabinets
Justrite
Acid Safety Cabinet, 22" H, 17" W
Mfr # 24004
Zoro # G3365819
product price: $2,900.00
/ea
Free Shipping & Returns
$2,900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (6) 2.5L Bottles
- Width 17 in
- Depth 17 in
- Height 22 in
- Rated For Flammable Storage No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 24004
- Zoro # G3365819
- UPC # 697841134966
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 17 in |
Depth | 17 in |
Height | 22 in |
Door Opening Height | 17 1/2 in |
Door Opening Width | 13 in |
Exterior Width | 17 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 17 in x 17 in x 22 in |
Exterior Height | 22 in |
Exterior Depth | 17 in |
Description
Corrosive Cabinet, Safety Cabinet Type Bench Top, Capacity (6) 2.5L Bottles, Height 22 in, Width 17 in, Depth 17 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 0, Color White, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Goatskin, Red/White, L, PR (6JG07)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLMD001200)
- MSA SAFETY Full Brim Assembly, One Nation, Dipped (10204780)
- MILWAUKEE TOOL Safety Helmet, Headlamp Mount, HDPE Head (48-73-1337)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893020)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JAMCO Pesticide Safety Cabinet, 24 gal., Green (FK24EP)
- Justrite Safety Storage