Shop All Safety Cabinets
Justrite
Acid Corrosive Cabinet Self Close Single Doors Vertical Storage
Mfr # 892222
Zoro # G805663643
original price:
$2,802.52
9% off
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,529.99
Free 30-Day Returns
Key Features
- Capacity 22 gallon
- Width 23.25 in
- Depth 18 in
- Height 65 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 892222
- Zoro # G805663643
- UPC # 697841113015
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23.25 in |
Depth | 18 in |
Height | 65 in |
Exterior Width | 23.25 in |
Exterior Depth | 18 in |
Exterior Height | 65 in |
Details
Capacity | 22 gallon |
Color | Blue |
Material | 18-Gauge Steel |
Features | Adjustable Shelves |
Number of Shelves | 3 |
Number of Doors | 1 |
Door Type | Self-close |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Storage Capacity | 22 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fendall Porta StreamĀ® Eyesaline Insulating Jacket for Porta Stream III (32-000530-0000)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-4XT)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-06)
- KLEIN TOOLS Cooling PVA Towel, Blue, 2-Pack (60230)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow (890500)
- JAMCO Pesticide Safety Cabinet, 18 gal., 44" H, Green (FL18EP)
- Justrite Safety Storage