Shop All Spill Containment Accessories
Justrite
Accumulation Center Ramp, Black
Mfr # 28687
Zoro # G7500902
Free Shipping & Returns
$325.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Polyethylene
- For Use With JUSTRITE EcoPolyBlend Accumulation Centers 2 Drum and Larger
- Material Polyethylene
- Color Black
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 28687
- Zoro # G7500902
- UPC # 697841051324
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 48 in |
Length | 33 in |
Height | 6 1/4 in |
Dimensions | 33 in L x 48 in W x 6 1/4 in H |
Compatible Spill Containment Height | 6 1/4 in |
Details
Construction | Polyethylene |
For Use With | JUSTRITE EcoPolyBlend Accumulation Centers 2 Drum and Larger |
Material | Polyethylene |
Color | Black |
Item | Accumulation Center Ramp |
Green Certification or Other Recognition | UL Environment Claims Validated |
Load Capacity | 1,000 lb |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
For Use With Mfr. Model Number | EcoPolyBlend Accumulation Centers 2 Drum and Larger |
For Use With Brand | JUSTRITE |
Product Type | Accumulation Center Ramp |
Description
Accumulation Center Ramp, Color Black, Compatible Spill Containment Height 6 1/4 in, Dimensions 33 in L x 48 in W x 6 1/4 in H, For Use With JUSTRITE EcoPolyBlend Accumulation Centers 2 Drum and Larger, For Use With Brand JUSTRITE, For Use With Mfr. Model Number EcoPolyBlend Accumulation Centers 2 Drum and Larger, Height 6 1/4 in, Length 33 in, Load Capacity 1,000 lb, Material Polyethylene, Product Type Accumulation Center Ramp, Width 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90336)
- MIDWEST FASTENER Orange Plastic Ring Key Tags with Splits 6PK (35564)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH5)
- CONDOR Rain Bib Overall, Yellow, M (4T237)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- JUSTRITE Pop-Up Pool, 66 gal., Yellow (28321)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- MUTUAL INDUSTRIES Ultra Ground Cover, 4Ftx100Ft (27-21-4-100)
- Justrite Spill Control Supplies