Shop All Safety Cabinet Accessories
Justrite
9'SPEED BUMP KIT
Mfr # 1793KIT
Zoro # G609842053
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Depth 2 in
- Height 14 in
- Material Steel
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1793KIT
- Zoro # G609842053
- UPC # 48441003136
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 2 in |
Height | 14 in |
Width | 4 in |
Details
Color | Red |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 2 Helmets (9248-02)
- PORTWEST PVC Coated Rain Suit, S (L440)
- STRANCO Calibration Label Color Pack, ENG, PK182, TC1-COLOR-PACK (TC1-COLOR-PACK)
- CARHARTT FR Force Cotton LS T Shirt (100235-051)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- TENNSCO Shelf, 48 In x 24 In x 1-5/16 In, Gray (307 MED GRAY)
- Justrite Safety Storage